text.skipToContent text.skipToNavigation

Catalog No. : 60107-TB

Description:  CONNECTOR,COMPRESSION

UPC: 786210601076

Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cable or wire lug

Specifications

Cable Size

6 AWG

Number Of Holes

1

Voltage Rating

35 kV

Insulation

None

Material

Aluminum

Color

Gray

Classifications

Brand Name

Color Keyed / Blackburn

Standard

UL E9809
UL E9809

Dimensions

Stud Size

1/4 in

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001053 Crimp cable lug for aluminium conductors

Material

Aluminium

Sleeve form

Long

Colour

Grey

Documents/Support Tools

Instruction Sheet

Click here

SDS

Click here

Sales Drawing

Click here