Alternate Catalog No. : 58 C 4
Catalog No. : 58C4
Description: STL CVR 4-WIRE TWST-LK SGL FLS RCPT
UPC: 785991143058
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, For 4-Wire Twist-Lock Single Flush Receptacle with 1-19/32 Inch Diameter
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Cover for box/housing for surface mounting on the wall/ceiling |
Special Features |
Includes captivated Phillips head screws |
Application |
For 4-wire twist-lock single flush receptacle |
Specifications
Material |
Steel |
Finish |
Pre-galvanized |
Color |
Silver |
Shape |
Rectangular |
Number Of Outlet |
1 |
Classifications
Brand Name |
Steel City |
Standard |
UL E2969 |
Dimensions
Size |
4 Inches Length x 2-1/8 Inches Width |
Documents/Support Tools
Sales Drawing |