text.skipToContent text.skipToNavigation

Catalog No. : 58177

Description:  400 WELD CU.STD.BRL.1 HOLE.5 INCHB

UPC: 786210581774

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 80, Die Color Code N/A
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cable or wire lug

Specifications

Cable Size

400 AWG

Number Of Holes

1

Voltage Rating

35 kV

Insulation

None

Material

Copper

Classifications

Brand Name

Color Keyed / Blackburn

Standard

UL E9809
UL E9809

Dimensions

Stud Size

1/2 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001051 Tube cable lug for copper conductors

Connecting angle

180° (horizontal)

Slender flange model

N

Insulated

N

With sight-hole

Y

Material

Copper

Surface protection

Tinned

Number of mounting holes

1

AWG size

400 kcmil

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here

Click here