text.skipToContent text.skipToNavigation

Alternate Catalog No. : 54151 CFB

Catalog No. : 54151CFB

Description:  4 INOCT CEILING FAN BX,15.8CU,1/2

UPC: 785991170542

Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5), For use with Non-Metallic Sheathed Cable
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Box/housing for built-in mounting in the wall/ceiling

Application

For use with conduit or non-metallic sheathed cable

Specifications

Number Of Outlet

1

Material

Steel

Color

Silver

Cubic Capacity

15.8 cu in

Construction

Drawn

Classifications

Brand Name

Steel City

Standard

UL E2969, CSA 5043
UL E2969, CSA 5043

Dimensions

Size

4 Inches Diameter x 1/2 Inch depth

Documents/Support Tools

Sales Drawing

Click here