Catalog No. : 5247
Description: 2 IN NON-INSUL 45 DEG LIQTIGHT CONN
UPC: 786210052472
- Ability to install quickly with low torque effort
- To positively bond conduit to box or enclosure.
Descriptors
Category |
Liquid tight connectors |
Application |
Used where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture. |
Specifications
Material |
Malleable Iron |
Finish |
Electro Zinc Plated/Chromate Coating |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E23018, CSA |
Dimensions
Size |
2 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
2 inch |
Model |
45°-elbow |
Revolving thread |
N |
Construction type |
External thread |
Connection type screw connection to housing |
Thread |
Thread type |
NPT |
Thread connection size |
Other |
One-piece |
N |
Material housing |
Other |
Approved in combination with protective conduit CSA |
Y |
Approved in combination with protective conduit UL |
Y |
Documents/Support Tools
Instruction Sheet |
Sales Drawing |
Support/Tools |