
4RLA Trim
- Overview
- Specifications
Size | 4 IN |
Shape | Round |
Light Source | LED - Static |
Lumens | 600 LM |
CCT / LED Color | 2700 K, 3000 K |
CRI | 90 |
Product Type | Trim |
Compliance Listing | CA Title 24, JA8 |
Environmental Listing | Damp Location |
Regulatory Listing | cUL, UL |
Dimming Protocol | Forward Phase, Reverse Phase, Triac |
Trim Style | Adjustable, Gimbal |
Color | White |
Voltage Rating | 120 |
Fixture Wattage | 10.5 |
Series | 4RLA |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet 4" LED Retrofit Adjustable Trim, Gen 2, 600 Lumens 5/6/2025 View Spec Sheet Juno 4" FireWall New Construction for Retrofit Trim 9/27/2023 View Spec Sheet 4RLA with IC1JB Junction Box for Fire Rated Ceiling Assemblies 5/7/2025 View Spec Sheet Juno Retrofit Series Dimmer Compatibility 3/27/2017 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 3 results
(No Products Found)4RLA G2 06LM 27K 90CRI NFL 120 FRPC WH4RLA G2 06LM 27K 90CRI NFL 120 FRPC WH4IN Juno Basics Retrofit Adjustable, Generation 2, 600 Nominal LM, 2700K, 90+ CRI, Narrow Flood, 120V, Forward/Reverse Phase Cut, WhiteQuantity27 inTotal at all DCs: 27No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 4RLA G2 06LM 27K 90CRI WFL 120 FRPC WH4RLA G2 06LM 27K 90CRI WFL 120 FRPC WH4IN Juno Basics Retrofit Adjustable, Generation 2, 600 Nominal LM, 2700K, 90+ CRI, Wide Flood, 120V, Forward/Reverse Phase Cut, WhiteQuantity144 inTotal at all DCs: 146No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 4RLA G2 06LM 30K 90CRI NFL 120 FRPC WH4RLA G2 06LM 30K 90CRI NFL 120 FRPC WH4IN Juno Basics Retrofit Adjustable, Generation 2, 600 Nominal LM, 3000K, 90+ CRI, Narrow Flood, 120V, Forward/Reverse Phase Cut, WhiteQuantity67 inTotal at all DCs: 67No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Videos
Compatible Products
- Fixtures