M12™ XC High Capacity REDLITHIUM™ Battery

Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC High Capacity REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK™

Where to Buy
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: Powers all Milwaukee M12™ cordless power tools
You May Also Like...
Your query has an error: Request Error.

Product Specifications

Battery Type 12 Volt Lithium Ion
Amp Hour 3 Ah
Battery Line REDLITHIUM™
FULL Recharge Time Standard Charger 55
FULL Recharge Time Rapid Charger 46
FULL Recharge Time Super Charger 46
Badge Branding REDLITHIUM™
Battery System M12
Voltage 12V
Warranty 3 Year Limited Warranty
Length 3.47 in
Weight 0.88 lb
Height 4.35 in
Width 2.62 in
Material Composition Plastic