Power Tools
Accessories
world leader in
cordless innovation
most versatile, durable
modular storage system
PACKOUT Modular Storage System

M18™ REDLITHIUM™ XC Extended Capacity Battery

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC Extended Capacity Battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.
M18™ REDLITHIUM™ XC Extended Capacity Battery

M18™ REDLITHIUM™ XC Extended Capacity Battery

Key FeaturesSpecificationsReviews
All-weather performance: Delivers fade-free power in extreme jobsite conditions
Best-in-class construction: Offers long-lasting performance and durability
Fuel gauge onboard: Displays remaining runtime for less downtime on the job
REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
Versatility: Powers more than 40 Milwaukee M18™ cordless power tools

You May Also Like...

Product Specifications

Battery Type
18 Volt Lithium Ion
Amp Hour
3 Ah
Battery Line
REDLITHIUM™
FULL Recharge Time Standard Charger
57
FULL Recharge Time Rapid Charger
34
FULL Recharge Time Super Charger
34
Badge Branding
REDLITHIUM™
Battery System
M18
Voltage
18V
Warranty
3 Year Limited Warranty
Length
4.5 in
Weight
1.54 lb
Height
2.8 in
Width
3.1 in
Material Composition
Rubber|Plastic