4424-GHC1-NK
4X24X4 Hinge Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Specifications | |
---|---|
Application | Wireway |
Brand Name | Milbank |
Cover Type | Hinge Cover |
Enclosure | Indoor Enclosure |
Finish | ANSI 61 Gray Powder Coat Finish |
Height | 4.0 IN |
Knockouts | False |
Length | 24.0 IN |
Material | Steel |
NEMA Rating | Type 1 |
Nominal Cross Section | 4x4 |
Standard | UL Listed |
Straight Section Length | 24 |
Type | Lay In Wireway |
Width | 4.0 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.