
See More Solutions for School Applications


BLT Series
- Overview
- Specifications
BLT is compatible with the DC2DC architecture
Size | 1x2, 1x4, 2x2, 2x4 |
Shape | Rectangular, Square |
Light Source | LED - Static |
Dynamic Feature | Not Applicable |
Lumens | 1000 LM, 1500 LM, 2000 LM, 3000 LM, 3300 LM, 4000 LM, 4600 LM, 4800 LM, 6000 LM, 7200 LM, 8500 LM, 10,000 LM, 12,000 LM |
CCT / LED Color | 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 80, 90 |
Product Type | Troffer |
Compliance Listing | BAA and BABA, CA Title 20, Chicago Plenum, DLC Premium, DLC Standard, Low UGR |
Environmental Listing | IC, IP5X, ISO-5 |
Regulatory Listing | CSA |
Control Platform | DC2DC Enabled, nLight AIR G2, nLight Wired, Sensor Switch Standalone, Wireless SensorSwitch AIR |
Dimming Protocol | 0-10V, Digital |
Fixture Wattage | 11.7, 12, 13.6, 14, 14.1, 14.3, 14.4, 14.9, 15.2, 15.3, 15.4, 15.6, 16.6, 18, 20.6, 21.5, 21.6, 21.7, 21.8, 21.9, 23, 23.2, 23.3, 23.7, 24.7, 25, 25.1, 25.6, 26.7, 27, 27.7, 28.3, 28.5, 28.6, 28.8, 29, 29.5, 29.8, 29.9, 30.4, 30.5, 30.8, 31.1, 31.7, 32.4, 32.9, 33.1, 33.7, 34.5, 35, 35.6, 35.7, 35.9, 36, 37, 37.1, 37.9, 38, 39, 39.4, 40.6, 41, 41.1, 41.6, 42.5, 43.6, 43.7, 44.2, 44.7, 45.2, 45.4, 46.2, 47.6, 49.2, 49.8, 53, 54, 57, 59, 61, 63, 68, 70, 74, 8, 89, 93, 95, 99 |
Voltage Rating | 57VDC, 120, 277, 347 |
Color | White |
Mounting Type | Recessed |
Series | 2BLT2, 2BLT4, BLT, BLT2, BLT4 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet 1'X2' BLT Troffer 7/22/2024 View Spec Sheet 1'X4' BLT Troffer 5/5/2025 View Spec Sheet 20"X4' BLT Troffer 7/22/2024 View Spec Sheet 2'X2' BLT Troffer 5/5/2025 View Spec Sheet 2'X4' BLT Troffer 5/5/2025 View Spec Sheet 300MMX1200MM BLT Troffer 4/4/2024 View Spec Sheet 500MMX1200MM & 600MMX1200MM BLT Troffer 4/4/2024 View Spec Sheet 600MMX600MM BLT Troffer 4/4/2024 View Spec Sheet 1'X4', 2'X2', 2'X4' BLT Troffer for DC2DC Architecture 3/4/2025 View Spec Sheet BLT ALO/SWW (Discontinued) 8/24/2021 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions BLT 1X4-2X2-2X4-20x4 Troffer Recessed LED U999368 Rev C 4/24/2024 View Installation Instructions DC2DC Hub Instructions Rev.A 5/9/2023 View Installation Instructions Mobile and STAR Gateway Instructions 3/14/2024 View Installation Instructions SMKSH and SMKSHP Surface Mount Kit Installation Instructions 8/5/2019 View Material Safety Data Sheet MSDS for all Power Sentry NiCad brand battery packs 5/10/2018 View Material Safety Data Sheet MSDS sheet for PS1055LCP (PS10LBP) 4/13/2022 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet BLT Series AC/DC Replacement Part Kits 7/27/2023 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Application Guide Guide to Using BL Family Fixtures to Outfit a School 4/10/2020 View Catalogs Comparison of Key Panels, Troffers and Linear Fixtures 9/11/2020 View FAQ BLT SWW Infographic 3/2/2021 View Sell Sheet BLT Replacement Chart 11/14/2016 View Sell Sheet BLT Series Sell Sheet 2/2/2021 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 59 results
(No Products Found)2BLT2 20L ADPT EZ1 LP835 NLTAIR2 RES7 NOC2BLT2 20L ADPT EZ1 LP835 NLTAIR2 RES7 NOCBasket LED lensed troffer 2x2, Nominal 2000 LM, Curved, linear prismatic with trim ring, eldoLED dimming 1%, 80+ CRI, 3500K, Embedded wireless controls by nLight, Networked wireless, fixture integrated occupancy and daylight sensor, No Occupancy ControlQuantity191 inTotal at all DCs: 191No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 2BLT2 33L ADP EZ1 LP8352BLT2 33L ADP EZ1 LP835Basket LED lensed troffer 2x2, Nominal 3300 LM, Curved, linear prismatic, eldoLED dimming 1%, 80+ CRI, 3500KQuantity346 inTotal at all DCs: 1286No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 2BLT2 33L ADP EZ1 LP8402BLT2 33L ADP EZ1 LP840Basket LED lensed troffer 2x2, Nominal 3300 LM, Curved, linear prismatic, eldoLED dimming 1%, 80+ CRI, 4000KQuantity148 inTotal at all DCs: 272No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Compatible Products
- Controls
- Accessories