
229 Trim
- Overview
- Specifications
Size | 6 IN |
Shape | Round |
Product Type | Trim |
Trim Style | Adjustable, Eyeball |
Color | Black, Bronze, White |
Series | 229 |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno 6" Trim Series, Adjustables 10/24/2022 View Spec Sheet Juno IC22 Series 2/19/2025 View Spec Sheet Juno IC2 Series, 6" Universal IC Housing, Incandescent 2/19/2025 View Spec Sheet Juno TC2 Series, 6" Universal TC Housing, Incandescent 2/19/2025 View Spec Sheet Juno 6" Deluxe Universal TC2R Remodel Housing, Incandescent 9/26/2024 View Spec Sheet Juno IC22R Series 2/19/2025 View Spec Sheet Juno IC23 Series 2/19/2025 View Spec Sheet Juno IC21 Series 2/19/2025 View Spec Sheet Juno IC21R Series 2/19/2025 View Need a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
Compatible Products
- Fixtures
- Accessories