Catalog No. : 142SL
Description: 3/4 INCH LOCKNUT,SEALING
UPC: 786210816241
3/4 Inch Steel Sealing Locknut for Use With Rigid/IMC Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
- Provides watertight or raintight seal at all enclosures.
Descriptors
Category |
Locknuts |
Application |
Provides Positive Seal Against Water and Oil. |
Specifications
Material of Construction |
Steel |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E23018, CSA |
Dimensions
Thread Size |
3/4 in |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC002382 Locknut
Material |
Steel |
Surface protection |
Untreated |
With nylon ring |
N |