text.skipToContent text.skipToNavigation

Catalog No. : 1276AL

Description:  ALUM. PIPE STRAP

UPC: 786210801865

1/2 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • High reinforcing ribs on each side increase strength, reduce weight.

Descriptors

Category

Metal straps

Special Features

Designed to Fit Each Size of Conduit Snugly

Application

To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface

Specifications

Material

Aluminum

Classifications

Brand Name

T&B Rigid Fittings

Standard

CSA
CSA

Dimensions

Size

1/2 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000464 Fixing clamp

Type of fastening

Screwing

Connection type construction part

Pipe/cable

Hinging

N

Hinge adjustable

N

Material

Other

Documents/Support Tools

Sales Drawing

Click here