

OLWP LED
- Overview
- Specifications
Shape | Oval |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 1600 LM |
CCT / LED Color | 3000 K, 4000 K, 5000 K |
CRI | 70 |
Product Type | Wallpack |
Environmental Listing | Wet Location |
Regulatory Listing | cUL, UL |
Fixture Wattage | 23 |
Voltage Rating | 120 |
Color | Bronze |
Mounting Type | Surface |
Series | OLWP |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Outdoor Wall Pack 12/14/2023 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Instruction Sheet_OLWP_SWW2 9/6/2023 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet OLWP SWW2 Sell Sheet 12/14/2023 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 1 of 1 results
(No Products Found)OLWP LED SWW2 120 PE DDB M4OLWP LED SWW2 120 PE DDB M4General purpose LED wall pack, LED, Switchable CCT- 3000K, 4000K, and 5000K, 120V, Photocell, buttontype, Dark bronze finish, Master pack of 4Quantity1075 inTotal at all DCs: 1126No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product